Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Double-tier, Multi-purpose Laptop/DJ Stand

  • Mfr # JSLPT400 17495

  • Zoro # G316126576


product price: $119.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JSLPT400 17495
Zoro #
G316126576
UPC #
784887174954
Country of Origin
China

Description

JamStands Series Aluminum Double-tier, Multi-purpose Laptop/DJ StandThe perfect solution for DJs and their laptops, but it's also a great option when you need a portable, sturdy stand for elevating a lighting controller, small mixer, CD player, multi-track recorder, and other small electronics! The second tier is the perfect place to hold audio interfaces, hard drives, USB hubs, MP3 players, and other laptop and music accessories. It's vented, so your accessories won't overheat, and is also height adjustable.Multi-purpose stand: laptops, lighting controller, small mixer, CD player, DJ equipment, etc.Vented second tier included to hold hard drives, USB hubs, audio interfaces, and moreLightweight aluminum constructionFolds down for easy and convenient transport and storageWeight Capacity: 20 lbs. Product Name: JS-LPT400 Part Number: 17495 Height: 12-in Support Arms Depth: 9-in 305mm Support Arms Width: 8.5-in 216mm Second Tier Depth: 7.25-in 191mm Second Tier Width: 6-in 152mm Base Depth: 9.5-in 242mm Base Width: 10.5-in 267mm Weight Capacity: 20 lbs. 9.1 lbs. Weight: 4.1 lbs. 1.86 kg Information, specifications, colors, and materials subject to change.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.