Aluminum Tripod Speaker Stand with Safe and Secure Locking Pin and 150 lb Load Capacity - Black
Mfr # TS70B 13712
Zoro # G216066743
product price: $89.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TS70B 13712
Zoro #
G216066743
UPC #
784887137126
Country of Origin
China
Description
The TS-70B from the Classic Series is the strongest tripod speaker stand in its class. In our load tests - performed dozens of times - the TS-70B has never lost a head-to-head comparison of stands often costing much more. It features a glass-reinforced polycarbonate collar & fittings that are 3x to 5x stronger than the nylon collars & fittings typically used by other stands in this price range. The TS-70B is the strongest tripod speaker stand built for the budget-minded situation.TS-70B Product Breakdown: Strongest Speaker Stand In Its Class Glass-reinforced Polycarbonate Fittings & Collar Light Weight Aluminum Tubing Safe & SecureStrongest Speaker Stand In Its ClassThe TS-70B is the strongest tripod speaker stand in its class. In our load tests - performed dozens of times - the TS-70 does not show failure until well after its load capacity is applied. Long after most stands in its price range fail, the TS-70B will continue to perform & securely hold your speakers.Glass-reinforced Polycarbonate Fittings & CollarThe fittings & collar on the TS-70B are much stronger than comparably priced tripod speaker stands. In fact, the glass-reinforced polycarbonate fittings & collar are 3x to 5x stronger than nylon fittings - which are typically used by other tripod speaker stands in this price range.Light Weight Aluminum TubingIn addition to being able to handle heavy loads, the TS-70B is easy to easy to carry from gig to gig because it's made from strong, yet lightweight aluminum. Even though it's so light & convenient to carry, it does not sacrifice strength, rigidity or durability - it's Hard Coat Anodized finish means it will not rust or corrode.Safe & SecureThe TS-70B features an ergonomic ''Z'' knob for tightening the tripod legs into place & the telescoping tube to the exact desired height. For added security, we've added a locking pin mechanism that ensures the position of the telescoping tube. w/a TS-70B, your speaker will always be safe & secure, exactly where you want it to be! Part Number: 13712 Height: 4'2-in - 6'5-in 1270 mm - 1956 mm Weight: 5 lbs. 2.4 kg Base Diameter: 40'' 1016 mm Telescoping Tube Diameter: 1.375 35 mm Adapter Diameter: 1.5 38 mm Load Capacity: 150 lbs. 68.2 kg Folded: 41.5-in x 5-in 1054 mm x 127 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.