Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Attractive, Pleat-free, Form-fitting Table Cover - White, 8 ft.

  • Mfr # USDJ8TCW 17420

  • Zoro # G916449648


product price: $134.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USDJ8TCW 17420
Zoro #
G916449648
UPC #
784887174206
Country of Origin
China

Description

USDJ-8TCW Attractive, Pleat-free, Form-fitting Table Cover - White, 8 ft. Ultimate Support is proud to make available the finest Entertainment Skirts for tables and speaker stands. Our Entertainment Skirts are made from wrinkle-resistant polyester that is both durable and fire resistant. They're perfect for mobile DJs, sound and lighting companies, banquets, catering, trade shows, schools, hotels, restaurants, weddings, and many more situations. They dress up any table or speaker stand while allowing for private, hidden storage underneath. Available in black and white colors, Ultimate Support Entertainment Skirts are form fitted to exact size, may be folded or rolled up for simple storage, and are machine washable. Entertainment Skirt Features:* Top panel is sewn into all four sides - no clips or hook and loop necessary* Rear panel provides easy access to storage beneath table and is 6-in off the ground for foot room* 4-in zipper on two sides each end for hiding electrical cords and A / V cables* Made from high-quality fire- and wrinkle-resistant Poly material* Carrying bag included Specs* Part Name: USDJ-8TCW* Part Number: 17420* Highly wrinkle resistant* Poly material* 30-in deep x 29-in high* Wash in cold water gentle cycle, tumble dry NO HEAT!* Fire resistant materielTable Cover White 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.