Classic Series Microphone Stand with Quick-release Clutch and Weighted Round Base
Mfr # MC05B 13461
Zoro # G816082549
product price: $69.99
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MC05B 13461
Zoro #
G816082549
UPC #
784887134613
Country of Origin
China
Description
Innovation & strength are the two cornerstones on which Ultimate Support has built their reputation. The Classic Series microphone stands not only deliver features such as a fast, quiet, & reliable clutch, built-in cable management clips, & super stable bases, but they're competitively priced w/mic stands that, well, simply don't stand up pun intended. The MC-40 & MC-05 microphone stands are the finest professional mic stands you can find at entry-level mic stand prices.MC-05 Product Breakdown: Fast, Easy Clutch Stable Weighted Round Base Easily Attached & Released BaseFast, Easy ClutchMany price-competitive mic stands offer noisy clutch systems that are hard to tighten & release. The MC-05 clutch is super quiet, reliable, & impressively easy to tighten & release - which is a nice feature in the middle of a gig when you have to make adjustments quickly, or when a lot of different people are using the same mic stand in the same show.Stable Weighted Round BaseWith a sleek, round, cast iron base that is very stable & sturdy, the MC-05 is the stand of choice for schools, churches, bands, & other artists due to its traditional look & class-setting performance.Easily Attached & Released BaseQuickly attach & release the base w/just a few turns when, or if, you need to store or transport the base & shaft seperately. The MC-05 features a self-locking mechanism that won?t unthread unless you want them to. There simply isn?t an easier, more reliable design in this price range!MC-05 Specs: Part Name: MC-05B Part Number: 13461 Height: 34.75-in - 64-in 883 mm - 1626 mm Base Diameter: 10'' 254mm Weight: 8.8 lbs. 4 kg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.