Dynamic laptop stand that mounts to any 5/8-in threaded stand to such as a microphone stand or an U

  • Mfr # HYM100QR 17511

  • Zoro # G516309151


product price: $139.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HYM100QR 17511
Zoro #
G516309151
UPC #
784887175111
Country of Origin
China

Description

The all-new HyperMount QR is a dynamic laptop stand that mounts to any 5/8-in threaded stand to such as a microphone stand or an Ultimate Support APEX AX-48 Pro keyboard stand to but also sits on a desktop w/the included T-stand adapter. The HyperMount QR features angle-adjustable telescoping support arms that support laptops, small mixers, groove production electronics, drum pad controllers, & more.QuickReleaseT Center PostPerhaps the greatest feature of the HyperMount QR is the patented QuickReleaseT adapter, which makes up the better part of its center post. The bottom half of the adapter remains attached to your mic stand as you quickly & easily release the top half & the rest of the HyperMount QR, pop in the included T-stand adapter, & set it on a desktop or other flat surface!Portable ProductionHyperMount QR is designed to go wherever your music takes you. While sturdy enough to safely hold your laptop & other small electronics, it folds up as one piece & fits in a backpack! Fold it up when youre on the go; set it up when youre ready to play.Ultimate Support HyperStation Features: QuickReleaseT center post provides fast mounting to & from the HyperMount QR & a 5/8-in threaded post mic stand, etc. T-stand included for additional desktop option Angle-adjustable telescoping support arms that lock laptop in place Folds down flatHyperMount QR Specs: USS Part Number: 17511 USS Part Name: LPM-100QR Height: 5.75-in 146mm Height w/T-Stand: 6.75-in 171mm Arms Width: 10.25-in 260mm Arms Depth inside: 8.0-in to 13-in 203mm to 330mm Folded Dimensions: 1.5-in x 10.5-in x 13-in 38mm x 267mm x 330mm Weight: 3.35 lbs. 1.5 kg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.