Five 5 QuickRelease Adapters for Microphone Stands and Microphone Clips & Free Carrying Case Bund
Mfr # QR5 17516
Zoro # G516066207
product price: $139.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QR5 17516
Zoro #
G516066207
UPC #
784887175166
Country of Origin
China
Description
Taking advantage of a ball bearing / dual flat wall fitting that makes an extra tight, super quiet connection, the QR-1 is the perfect tool for expeditious swapping of microphones in the studio or on stage. The bottom half threads onto a 5/8-in microphone stand while the top half threads into a 5/8-in threaded microphone clip. To disconnect the two, simply pull down on the lower halfs molded grip while lifting up on the top half! The QR-5 is a five-pack that includes a FREE carrying case!Ultimate Support QR-5 Features: Ball bearing / dual flat wall fitting w/extra tight, quiet connection Incredibly easy to disconnect the top half from the bottom half Made from machined steel & plastic 5/8-in thread on both ends Five 5 QR-1 adapters included Free carrying case includedUltimate Support QR-5 Specs: Ultimate Support Part Number: 17516 Ultimate Support Part Name: QR-5 Threads: 5/8-in both ends QR-1 Height: 3.5-in 89mm QR-5 Case Dims: 7-in x 5.5-in x 1-in 178mm x 140mm x 25mm QR-1 Weight: .30 lbs. 14 kg QR-5 Weight w/Case: 1.75 lbs. .8 kg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.