Zoro Homepage

GreenRoom Series Gig Bag for 88-note Keyboards w/Three External Storage pockets, One Convenient Car

  • Mfr # USGR88

  • Zoro # G616091888


product price: $38.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USGR88
Zoro #
G616091888
UPC #
784887172837
Country of Origin
China

Description

GreenRoom Series gig bags from Ultimate Support offer the highest protection & style on a budget. They deliver more padding & better materials than comparable bags, & set new standards where others cut corners. Other features include front storage pockets, & an ergonomic sling. w/600 Poly exterior, 210 Poly interior, & all custom hardware, GreenRoom Series gig bags are worthy of the Ultimate Support brand & perfect for the gigging musician who needs to keep an eye on the bottom line.USGR-88 Product Breakdown: Protective Materials & Custom Hardware Convenient Storage Ready for TravelProtective Materials & Custom HardwareGreenRoom gig bags are extra durable yet affordable - a great combination for players just starting out. These bags offer more padding & superior materials than other comparable bags in the same price range or higher. GreenRoom gig bags are constructed of 600 Poly material on the exterior w/15mm of protective foam padding on the interior. Plus, the GreenRoom Series features heavy-duty zippers & custom ergonomic zipper pulls.Convenient StorageThe GreenRoom Series was designed w/the modern musician in mind. w/three external storage pockets, There's plenty of organizational space for smaller foot pedals, cables, headphones, sheet music, lead sheets, set lists, pens, pencils, USB thumb drives, MP3 players, & more!Ready for TravelWhether you're heading to rehearsal w/your mates or simply running across town for a lesson, GreenRoom bags are ready to travel wherever you're going. They feature a convenient carrying handle & an ergonomic sling for when you want to carry your instrument over your shoulder. Plus, GreenRoom Series gig bags are extraordinarily lightweight so you won?t have to deal w/fatigue from traveling w/your instrument.USGR-88 Specs: Part Name: USGR-88 Part Number: 17283 Color: Black Fits: Most 88-note keyboards Pockets: Three Body material 420 Poly Lining material 210 Poly Front & rear protection 15 mm Medium Density Open Cell Foam Weight: 4.6lb 2kg Exterior measurements: W 22-in 572 mm, L 58.5-in 1486 mm, D 1-in 25 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.