Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JSGHG25 18008
Zoro #
G016066127
UPC #
784887180085
Country of Origin
China
Description
JS-GHG25 JamStands Series Electric, Acoustic, and Bass Guitar Hanger with Adjustable Yoke Sometimes the simple approach is the perfect approach! Say hello to the JS-GHG25 guitar hanger. Sporting a no-nonsense attitude, the JS-GHG25 is an all-steel design with soft, black rubber padding. It will securely hold your electric, acoustic, or bass guitar on the wall of your home studio, bedroom, office, or rehearsal space. We've included mounting hardware and the yoke of the JS-GHG25 is intended to rotate slightly to accomodate non-symmetrical headstocks. Information, specifications, colors, and materials subject to change. JS-GHG25 Features: Securely holds electric, acoustic, or bass guitars Wall mount hardware included Constructed of strong steel Soft, black rubber padding Yoke rotates to accomodate various headstock designs Specs Product Name: JS-GHG25 Part Number: 18008 Length: 5.75-in 146mm Yoke Width Internal: 2.25-in 57mm Mounting Disc Diameter: 3.25-in 83mm Weight: .35 lbs. .16 kg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.