JamStands Series A-Frame Wire Guitar Stand with Five Width Positions
Mfr # JSAG75 17354
Zoro # G516066153
product price: $29.99
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JSAG75 17354
Zoro #
G516066153
UPC #
784887173544
Country of Origin
China
Description
JS-AG75 JamStands Series A-Frame Wire Guitar Stand with Five Width Positions This lightweight ''wire'' A-frame guitar stand is the perfect go-anywhere stand for the budget-minded musician. The A-Frame Wire Guitar Stand holds both acoustic and electric guitars thanks to the roomy design of the support arms; and it folds up nicely for storage and simple transport. There are five width positions to choose from. Information, specifications, colors, and materials subject to change. JS-AG75 Features: Heavy-duty steel stand securely holds both electric and acoustic guitars Folds flat for convenient transport or storage Protective rubber at contact surfaces Five width settings to accommodate different sized instruments Specs Product Name: JS-AG75 Part Number: 17354 Number of Guitars: 1 Height: 13.75-in - 14.5-in 349mm - 368mm Width: 12.25-in - 7.13-in 311mm - 181mm Weight: 2.25 lbs. 1 kg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.