JamStands Series Adjustable Subwoofer Pole
Mfr # JSSP50 17509
Zoro # G416066741
product price: $27.99
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JSSP50 17509
Zoro #
G416066741
UPC #
784887175098
Country of Origin
China
Description
The JS-SP50 is exactly what you need for your subwoofer/satellite speaker PA system. It's adjustable in height from 31.5-in to 52.5-in & mounts between a subwoofer cabinet w/a top mounting hole & a speaker w/a bottom mounting hole 1.375-in for both. The JS-SP50 features both a friction locking knob & a security pin system & is made from durable steel.JS-SP50 Adjustable Subwoofer Pole Features: Heavy-duty construction Height adjustable from 31.5-in to 52.5-in Friction locking knob w/security pin 1 3/8-in upper & lower tubesAdjustable Subwoofer Pole Product Name: JS-SP50 Part Number: 17509 Height: 31.5-in to 52.5-in 800mm to 1334mm Upper Tube Size: 1.375-in 35mm Lower Tube Size: 1.375-in 35mm Weight Rating: 110 lbs. 50 kg Weight: 3 lbs. 1.4 kg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.