Zoro Homepage

JamStands Series Desktop Microphone Stand

  • Mfr # JSDMS50 17310

  • Zoro # G416082550


product price: $24.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JSDMS50 17310
Zoro #
G416082550
UPC #
784887173100
Country of Origin
China

Description

The JS-DMS50 Desktop Microphone Stand is the perfect solution when need a great, affordable mic stand for panel discussions, podcasting, & desktop voice overs! It features a solid die-cast round base for stability & an adjustable height of 8-in to 12.25-in & a non-slip rubber ring on the bottom of the base.JS-DMS50 Desktop Microphone Stand Features: Height adjustable from 8-in to 12.25-in Scratch-resistant, powder coated black finish Non-slip rubber ring on bottom of base Solid die-cast round baseDesktop Microphone Stand Product Name: JS-DMS50 Part Number: 17310 Height: 8-in to 12.25-in 203mm to 311mm Base Diameter: 7-in 178mm Thread Size: 5/8-in Weight: 3.75 lbs. 1.7 kg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.