Zoro Homepage

JamStands Series Double Hanging-Style Guitar Stand

  • Mfr # JSHG102 17232

  • Zoro # G216082576


product price: $49.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JSHG102 17232
Zoro #
G216082576
UPC #
784887172325
Country of Origin
China

Description

Keep both of your favorite acoustic, electric, or bass guitars safe on stage or in the studio w/this dual-guitar hanging guitar stand! The JS-HG102 Double Hanging-style Guitar Stand features heavy duty tubing w/a powder-coated black finish & it covered in protective rubber at contact points. The easy-to-use safety gates secure your instruments ensuring they don't accidentally fall.JS-HG102 Double Hanging-Style Guitar Stand Features: Safely holds two electric, acoustic, or bass guitars Easy-to-use safety gate secures headstock Strong, durable steel construction Protective rubber at contact surfaces Ergonomic ''Z'' knob enables easy height adjustment Rubber feet ensures your guitars won't move on stageDouble Hanging-Style Guitar Stand Product Name: JS-HG102 Part Number: 17232 Number of Guitars: 2 Height: 34.5-in - 43.5-in 876mm to 1105mm Weight: 3.4 lbs. 1.5kg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.