Zoro Homepage

JamStands Series Double-tier, Multi-purpose Laptop/DJ Stand with Stand Alone Base

  • Mfr # JSLPT200

  • Zoro # G516126581


product price: $54.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JSLPT200
Zoro #
G516126581
UPC #
784887173599
Country of Origin
China

Description

While the JS-LPT200 is the perfect laptop stand for musicians & DJs on the go, in the studio, or even in the office, it's also a great option when you need a portable, sturdy stand for elevating a lighting controller, small mixer, CD player, multi-track recorder, DJ equipment, & more.With five adjustable height positions, the JS-LPT200 puts your laptop or small, digital & analog sound equipment at just the right height. It also features three fixed width positions to hold a variety of music gear, & offers an angled platform w/rubber friction pads & front bumpers to ensure your laptop's safety.The Accessory Platform is the perfect place to hold hard drives, USB hubs, MP3 players, CDs, & other laptop & music accessories. It's vented, so your accessories won't overheat, & is also height & width adjustable.JS-LPT200 Double-tier, Multi-purpose Laptop/DJ Stand w/Stand Alone Base Features: Multi-purpose stand: laptops, lighting controller, small mixer, CD player, DJ equipment, etc. Vented accessory platform included to hold hard drives, USB hubs, audio interfaces, & more Five height positions Three width positions Weight Capacity: 20 lbs.Double-tier, Multi-purpose Laptop/DJ Stand w/Stand Alone Base Product Name: JS-LPT200 Part Number: 17359 Five Height Positions front: 6.5-in - 11-in 165mm Three Width Positions: 9.25-in , 10.25-in , 11.25-in 235mm, 260mm, 286mm Platform Depth: 10.25-in 260mm Accessory Platform Depth: 7.5-in 191mm Base Depth: 12-in 305mm Weight Capacity: 20 lbs. 9.1 lbs. Weight: 4.5 lbs. 2 kg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.