Zoro Homepage

JamStands Series Medium Keyboard Bench

  • Mfr # JSMB100 16801

  • Zoro # G716309159


product price: $89.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JSMB100 16801
Zoro #
G716309159
UPC #
784887168014
Country of Origin
China

Description

Stay comfortable during long gigs in the studio or on stage w/the JS-MB100 Medium Keyboard Bench. This bench features a large, thick 2-in padded seat that helps to prevent fatigue. The sturdy X-style frame boasts a dual-locking clutch system & safely supports up to 200 lbs. You can adjust the JS-MB100 Medium Keyboard Bench to any of the eight eights & it folds flat for easy storage & transport.JS-MB100 Medium Keyboard Bench Features: Robust X-style steel frame Large, thick 2-in padded seat 16 Possible Height Configurations 4 positions on each side Dual-locking secure clutch system Folds flat for easy storage & transportNOTE: Because there are four height options on both sides, there are sixteen 16 possible adjustment heights. However, to ensure the bench is level, choose the same numbered holes on each side, counting from the oustide in.Medium Keyboard Bench Product Name: JS-MB100 Part Number: 16801 Height: 16 Possible Height Configurations 4 positions on each side Seat Thickness: 2-in 51mm Seat Dimensions: 21-in x 9.75-in 533mm to 248mm Weight Capacity: 200 lbs. 90.1 kg Weight: 10.8 lbs. 4.9 kgNOTE: Because there are four height options on both sides, there are sixteen 16 possible adjustment heights. However, to ensure the bench is level, choose the same numbered holes on each side, counting from the oustide in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.