JamStands Series Round Base Micropohone Stand
Mfr # JSMCRB100 16793
Zoro # G416082581
product price: $44.55
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JSMCRB100 16793
Zoro #
G416082581
UPC #
784887167932
Country of Origin
China
Description
When you're performing on stage, you need a mic stand you can rely on. The Round Base Mic Stand resists tipping & is built tough to withstand everyday use. The powder-coated finish is scratch resistant to maintain its appearance, even on the most rigorous tour schedules. Easily adjust the Round Base Mic Stand to perfect height w/the traditional turn clutch.JS-MCRB100 Tripod Microphone Stand Features: Heavy die-cast traditional round base Heavy-duty steel construction Height adjustable to fit various needs Scratch-resistant, powder-coated black finishRound Base Microphone Stand Product Name: JS-MCRB100 Part Number: 16793 Stand Height: 33-in to 60.5-in 838mm to 1537mm Base Diameter: 9.75-in 248mm Threading: 5/8-in Weight: 7.8 lbs. 3.5 kg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.