Zoro Homepage

JamStands Series Single-tier, Multi-purpose Laptop/DJ Stand with Stand Alone Base & Multi-use Surfa

  • Mfr # JSLPT100

  • Zoro # G216082538


product price: $54.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JSLPT100
Zoro #
G216082538
UPC #
784887173582
Country of Origin
China

Description

While the JS-LPT100 is the perfect laptop stand for musicians & DJs on the go, in the studio, or even in the office, it's also a great option when you need a portable, sturdy stand for elevating a lighting controller, small mixer, CD player, multi-track recorder, DJ equipment, & more.With five adjustable height positions, the JS-LPT100 puts your laptop or small, digital & analog sound equipment at just the right height. It also features three fixed width positions to hold a variety of music gear, & offers an angled platform w/rubber friction pads & front bumpers to ensure your laptop's safety.You can use the JS-LPT100 free standing on a desk, clamped horizontally to the edge of a table or rack case, or even clamped vertically to the case of your DJ equipment. It ships w/one set of 12-in support legs for use on flat surfaces & a set of clamps for mounting horizontally or vertically.JS-LPT100 Single-tier, Multi-purpose Laptop/DJ Stand w/Stand Alone Base & Multi-use Surface Clamps Features: Multi-purpose stand: laptops, lighting controller, small mixer, CD player, DJ equipment, etc. Multi-use surface clamps included for horizontal or vertical positioning Five height positions Three width positions Weight Capacity: 20 lbs.Single-tier, Multi-purpose Laptop/DJ Stand w/Stand Alone Base & Multi-use Surface Clamps Product Name: JS-LPT100 Part Number: 17358 Five Height Positions front: 6.5-in - 11-in 165mm Three Width Positions: 9.25-in , 10.25-in , 11.25-in 235mm, 260mm, 286mm Platform Depth: 10.25-in 260mm Base Depth: 12-in 305mm Weight Capacity: 20 lbs. 9.1 lbs. Weight: 4.5 lbs. 2 kg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.