JamStands Series Small Keyboard Bench
Mfr # JSSB100 17184
Zoro # G916309157
product price: $59.99
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
JSSB100 17184
Zoro #
G916309157
UPC #
784887171847
Country of Origin
China
Description
JS-SB100 JamStands Series Small Keyboard Bench For students and smaller musicians looking for an economical seating solution for studio or stage, the JS-SB100 Small Keyboard Bench is perfect! The sturdy X-style steel frame safely supports up to 150 lbs. and adjusts to three different height positions. The JS-SB100 Small Keyboard Bench folds flat for storage and convenient transport. Information, specifications, colors, and materials subject to change. JS-SB100 Small Keyboard Bench Features: Robust X-style steel frame Padded seat for comfort Three height positions Perfect bench for students and smaller musicians Specs Product Name: JS-SB100 Part Number: 17184 Adjustable Positions: 3 Height Range: 18-in - 19.5-in 457mm x 495mm Seat Thickness: 1-in 25.4 kg Seat Dimensions: 16.5-in x 12-in 419mm x 305mm Weight Capacity: 200 lbs. 90.7 kg Weight: 6.85 lbs. 3.1 kg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.