JamStands Series Triple Hanging-style Guitar Stand
Mfr # JSHG103 17246
Zoro # G716082557
product price: $59.99
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JSHG103 17246
Zoro #
G716082557
UPC #
784887172462
Country of Origin
China
Description
Keep three of your favorite acoustic, electric, or bass guitars safe on stage or in the studio w/this triple-guitar hanging guitar stand! The JS-HG103 Triple Hanging-style Guitar Stand features heavy duty tubing w/a powder-coated black finish & it covered in protective rubber at contact points. The easy-to-use safety gates secure your instruments ensuring they don't accidentally fall.JS-HG103 Triple Hanging-style Guitar Stand Features: Safely holds three electric, acoustic, or bass guitars Easy-to-use safety gate secures headstock Strong, durable steel construction Protective rubber at contact surfaces Ergonomic ''Z''knob enables easy height adjustment Rubber feet ensures your guitars won't move on stageTriple Hanging-style Guitar Stand Product Name: JS-HG103 Part Number: 17246 Number of Guitars: 3 Height: 34.5-in - 43.5-in 876mm to 1105mm Weight: 3.8 lbs. 1.5kg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.