Zoro Homepage

JamStands Series Tripod Mic Stand

  • Mfr # JSMC100 16807

  • Zoro # G316082582


product price: $35.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JSMC100 16807
Zoro #
G316082582
UPC #
784887168076
Country of Origin
China

Description

On stage or in the studio, you need a mic stand you can rely on. The Tripod Mic Stand resists tipping & is built tough to withstand every-day use. The powder-coated finish is scratch resistant to maintain its appearance, even on the most rigorous tour or recording schedules. Easily adjust the Tripod Mic Stand to perfect height w/the traditional turn clutch.JS-MC100 Tripod Microphone Stand Features: Height adjustable to fit various needs Strong, tip-resistant tripod base Scratch-resistant, poweder-coated black finish Die-cast leg housing for dependable base supportTripod Microphone Stand Product Name: JS-MC100 Part Number: 16807 Stand Height: 37.5-in - 65-in 952mm to 1651mm Base Diameter: 28-in 711mm Threading: 5/8-in Weight: 4 lbs. 1.81 kg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.