Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

JamStands Series Tripod Mic Stand with Fixed-Length Boom

  • Mfr # JSMCFB100 16791

  • Zoro # G416082567


product price: $50.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JSMCFB100 16791
Zoro #
G416082567
UPC #
784887167918
Country of Origin
China

Description

On stage or in the studio, you need a mic stand you can rely on. The Tripod Mic Stand w/Fixed-Length Boom resists tipping & is built tough to withstand every-day use. The powder-coated finish is scratch resistant to maintain its appearance, even on the most rigorous tour or recording schedules. Easily adjust the Tripod Mic Stand w/Fixed-Length Boom to perfect height w/the traditional turn clutch.JS-MCFB100 Tripod Mic Stand w/Fixed-length Boom Features: 31.5-in Fixed-length boom arm for precise positioning Strong, tip-resistant tripod base Scratch-resistant powder coat finish Die-cast leg housing for dependable base support Non-slip rubber feetTripod Mic Stand w/Fixed-length Boom Product Name: JS-MCFB100 Part Number: 16791 Boom Length: 31.5-in 800mm Height: 40.25-in to 68-in 1022mm to 1727mm Threading: 5/8-in Weight: 5.35 lbs. 2.53 kg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.