Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

JamStands Series Universal iPad Holder

  • Mfr # JSMNT101 18009

  • Zoro # G616309112


product price: $37.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JSMNT101 18009
Zoro #
G616309112
UPC #
784887180092
Country of Origin
China

Description

JS-MNT101 JamStands Series Universal iPad Holder This highly affordable iPad holder puts your music, lyrics, set lists, tabs, contacts, and all other importantand information right where you need them - at the tip of your fingers while you're playing music! The JS-MNT101 mounts to the pole of nearly any microphone stand and securely holds all iPads including the iPad mini. You can adjust the angle and axis of your iPad easily at two different points on the JS-MNT101. What's more, it's easy to clamp your iPad in either landscape or portrait view using an additional adjustment knob on the back of the holder itself. Information, specifications, colors, and materials subject to change. JS-MNT101 Features: Securely holds all iPads including iPad mini Connects to microphone stand pole Highly adjustable to suit viewing needs Secures in portrait or landscape view Specs Product Name: JS-MNT101 Part Number: 18009 Extension Bar Length: 5.5-in 140mm Clamping Range: 5.125-in to 10-in 130mm to 254mm Clamp Width: 5.25-in 133mm Clamp Depth: .25-in 6.35mm Weight: .85 lbs. .38 kg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.