Kick Drum/Guitar Amp Mic Stand
Mfr # JSKD50 17231
Zoro # G016126579
product price: $44.99
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JSKD50 17231
Zoro #
G016126579
UPC #
784887172318
Country of Origin
China
Description
When it comes to miking sound sources that reside close to the floor such as kick drums or amplifiers, you need the right tool for the job. The Kick Drum/Amp Mic Stand fits the bill perfectly, boasting a solid base for stability & an adjustable height of up to 17-in . The fixed boom arm adds additional flexibility. The powder-coated finish keeps the Kick Drum/Amp Mic Stand looking good through years of use.JS-KD50 Kick Drum/Guitar Amp Mic Stand Features: Low profile mic stand for kick drums & guitar amps Heavy-duty die-cast base Fixed boom arm provides precise positioning Scratch-resistant powder coat finishKick Drum/Guitar Amp Mic Stand Product Name: JS-KD50 Part Number: 17231 Height: 12.25-in to 17-in 324mm to 432mm Boom Length: 19.5-in 495mm Base Dimensions: 6-in x 3.75-in 153mm x 95mm Thread Size: 5/8-in Weight: 5.75 lbs. 2.6 kg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.