LT Series Multi-tiered, Heavy-duty, Extra Tall Lighting Tree with Patented Aluminum Tripod Stand
Mfr # LT88B
Zoro # G816309103
product price: $379.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LT88B
Zoro #
G816309103
UPC #
784887173438
Country of Origin
China
Description
The LT Series lighting tree & accessories from Ultimate Support are amazingly durable & sturdy, yet lightweight & affordable. The LT-99B & LT-88B are turnkey lighting trees that feature over-sized heavy wall aluminum tubing & extra height. Also available in the LT Series is the LTB-48B T-style lighting crossbar, LTB-24B lighting sidebars, & the LTV-24B 24-in vertical extension. All LT Series system from Ultimate Support come complete w/a.LT-88B Product Breakdown: Patented Die-cast Metal Collar LTV-24B Vertical Extension LTB-48B T-style Lighting Crossbar LTB-24B Lighting Sidebars Over-sized Heavy Wall Aluminum TubingPatented Die-cast Metal CollarThe strongest leg fitting made, the collar on the TT-88B's tripod leg fitting prevents over-tightening & breakage issues associated w/all plastic designs. It also features a Quick Release design allows faster setup, & the same force to be applied every time similar to the same type of design used n most high-end bicycle seat posts. Plus, our die-cast fitting is 30x stronger than ABS or Nylon plastic used by the competition.LTV-24B Vertical ExtensionThe LTV-24B is a 24-in ch vertical extension tube that fits on top of the LT-99. While the tripod stand is plenty tall on its own, by adding the LTV-24B to the stand, we make it plenty tall for al your lighting needs! w/the addition of the LTB-48B t-style lighting crossbar & LTB-24B, you have a professional, sturdy lighting tree.LTB-48B T-style Lighting CrossbarThe LTB-48B is a 48-in T-style lighting crossbar that features four pre-drilled holes for mounting your lighting equipment to - we've even included mounting hardware to get you started. It's constructed w/thick-walled aluminum so while it's amazingly light, it's rated for use w/C-clamps not included. The LTB-48B also includes two UNF-150 mounting brackets for mounting lighting equipment, such as dimmer packs, to the lighting tree.LTB-24B Lighting SidebarsThe LTB-24B is a great & flexible way to add more lights to your Ultimate Support lighting tree. It features two 24-in sidebars that mount to the LTV-24B Vertical Extension. The two sidebars are height-adjustable, so you can mount them where you need them on the pole for maximum flexibility. Each LTB-28B sidebar features two pre-drilled holes for mounting your lighting equipment to mounting hardware included.Over-sized Heavy Wall Aluminum TubingThe entire stand legs, mast, & telescoping tube uses oversized, he
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.