Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LT Series Multi-tiered, Heavy-duty, Extra Tall Lighting Tree with TeleLock Lift-assist Technology -

  • Mfr # LT99BL

  • Zoro # G916309140


product price: $509.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT99BL
Zoro #
G916309140
UPC #
784887173872
Country of Origin
China

Description

The LT Series lighting tree & accessories from Ultimate Support are amazingly durable & sturdy, yet lightweight & affordable. The LT-99B & LT-88B are turnkey lighting trees that feature over-sized heavy wall aluminum tubing & extra height. Also available in the LT Series is the LTB-48B T-style lighting crossbar, LTB-24B lighting sidebars, & the LTV-24B 24 vertical extension. All LT Series system from Ultimate Support come complete w/a.LT-99BL Product Breakdown: TeleLockr Lift-assist Stand LTV-24B Vertical Extension LTB-48B T-style Lighting Crossbar LTB-24B Lighting Sidebars Over-sized Heavy Wall Aluminum Tubing Leveling Leg - Included! Bag-99D Tote bagTeleLock Lift-assist StandThe LT-99B is one of the easiest lighting tree stands to use thanks to its patented TeleLock collar. Set the TeleLock collar to either the ''Raise'' or ''Lower'' setting & the Auto-lock technology provides just the right amount of resistance to allow you to raise or lower the lighting tree while locking the tube in place as you go. And, the fail-safe internal friction device won't allow your lighting gear to slide down once it's in the ''Lock'' position. It's like having tour support built into your lighting tree stand!Leveling Leg - Included!Have you ever run into a situation when you wished you could place a speaker where a set of stairs, risers, or a short ledge was in the way? The TS-99BL includes one leveling leg that telescopes down an additional 13-in beyond the length of the other two tripod legs - allowing you to place the TS-99BL on a set of stairs, risers, or hillside, etc.LTV-24B Vertical ExtensionThe LTV-24B is a 24-in ch vertical extension tube that fits on top of the LT-99. While the TeleLock tripod stand is plenty tall on its own, by adding the LTV-24B to the stand, we make it plenty tall for al your lighting needs! w/the addition of the LTB-48B t-style lighting crossbar & LTB-24B, you have a professional, sturdy lighting tree.LTB-48B T-style Lighting CrossbarThe LTB-48B is a 48-in T-style lighting crossbar that features four pre-drilled holes for mounting your lighting equipment to - we've even included mounting hardware to get you started. It's constructed w/thick-walled aluminum so while it's amazingly light, it's rated for use w/C-clamps not included. The LTB-48B also includes two UNF-150 mounting brackets for mounting lighting equipment, such as dimmer packs, to the lighting tree.LTB-24B Lighting SidebarsThe LTB-24B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.