Zoro Homepage

Mounting Bracket for Mounting Speaker Cabinets on Speaker Stands - 1-1/2

  • Mfr # TSM150MK 13421

  • Zoro # G716066762


product price: $59.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSM150MK 13421
Zoro #
G716066762
UPC #
784887134217
Country of Origin
China

Description

TSM-150MK Mounting Bracket for Mounting Speaker Cabinets on Speaker Stands - 1-1/2 What do you do if you have a speaker cabinet that does not have a built-in speaker mount socket, but you'd like to use it on top of a tripod speaker stand? Simply install a TSM-150MK to the bottom of the speaker cabinet, and you're set! The TSM-150MK is an internal, metal mounting bracket for speaker cabinets that do not have built-in speaker mount sockets. It mounts on the bottom of a speaker cabinet mounting inside the speaker cabinet with included installation hardware. TSM-150MK Features: Internal metal bracket securely mounts any speaker cabinet with a flat bottom. Fits 1-1/2-in 38 mm tube Diameter is 4-in 102 mm Metal fitting holds 150 lbs. 68.2 kg Specs Part Name: TSM-150MK Part Number: 13421 Internal metal bracket securely mounts any speaker cabinet with a flat bottom. Fits 1-1/2-in 38 mm tube Diameter is 4-in 102 mm Metal fitting holds 138 lbs. 68.2 kg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.