Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mounting Bracket for Mounting Speaker Cabinets on Speaker Stands - 1-3/8

  • Mfr # TSM138MK 13425

  • Zoro # G716066717


product price: $49.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSM138MK 13425
Zoro #
G716066717
UPC #
784887134255
Country of Origin
China

Description

TSM-138MK Mounting Bracket for Mounting Speaker Cabinets on Speaker Stands - 1-3/8 What do you do if you have a speaker cabinet that does not have a built-in speaker mount socket, but you'd like to use it on top of a tripod speaker stand? Simply install a TSM-138MK to the bottom of the speaker cabinet, and you're set! The TSM-138MK is an internal, metal mounting bracket for speaker cabinets that do not have built-in speaker mount sockets. It mounts on the bottom of a speaker cabinet mounting inside the speaker cabinet with included installation hardware. TSM-138MK Features: Internal metal bracket securely mounts any speaker cabinet with a flat bottom. Fits 1-3/8? 35 mm tube Diameter is 4-in 102 mm Metal fitting holds 138 lbs. 68.2 kg Specs Part Name: TSM-138MK Part Number: 13425 Internal metal bracket securely mounts any speaker cabinet with a flat bottom. Fits 1-3/8-in 35 mm tube Diameter is 4-in 102 mm Metal fitting holds 138 lbs. 68.2 kg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.