Zoro Homepage

MS Series Professional Column Studio Monitor Stand with Adjustable Angle and Axis, Acoustic Foam Pl

  • Mfr # MS100B

  • Zoro # G516066757


product price: $599.99
/ea
Free Shipping & Returns

Key Features

Enclosure Color
Black
For Use With
Speakers
Width
10.25"
Enclosure Material
Aluminum
Depth
10.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS100B
Zoro #
G516066757
UPC #
784887174503
Country of Origin
China

Dimensions

Width
10.25"
Depth
10.25"

Details

Enclosure Color
Black
For Use With
Speakers
Enclosure Material
Aluminum

Description

The MS Series studio reference monitor stands from Ultimate Support offer unparalleled innovation & strength for professional, project, & home studios alike. The MS-80 is a desktop monitor stand that features non-slip, high-density acoustic foam & an angle-adjustable base that enables the end user to fine tune the sweet spot. The MS-90 is a column monitor stand that offers internal cable management channels & 6000 Series aluminum construction while the MS-100 is essentially a combination of the two!MS-100B Product Breakdown: Easily Adjust the Angle & Axis of Your Monitors Sonic Isolation & Decoupling Three Internal Channels for Cable & Weight Management Ultimate Support DesignEasily Adjust the Angle & Axis of Your MonitorsThe MS-100 & MS-80 both feature patent-pending technology & design that gives control over the angle & axis of your studio monitors. Fine tune the position of your monitors for the perfect mix or listening position w/the turn of the front-panel dial. What's more, you can angle your monitors up OR down based on your needs!Sonic Isolation & DecouplingFrom top to bottom, all three MS Series stands feature sonic isolation & decoupling components. The MS-100 delivers acoustic foam/stabilizing pads on top, two rubber couplers between the column & the top & bottom bases, & spike decoupling designs under the top & bottom base plates. Add the MS-100 to your studio & discover what you've been missing in your mix!Three Internal Channels for Cable & Weight ManagementThe MS-100 & MS-90 offer three internal channels that run the length of the column. So your studio remains clear of untidy cables, two channels are designed for audio & power respectively. For additional stability, the larger third channel can be filled w/shot or sand.Ultimate Support DesignThe MS Series studio monitor stands are made from the highest quality materials backed by award-winning design that marries both form & fashion. The modern studio owner will love the contemporary look while the veteran engineer will appreciate the solid build & versatility.MS-100B Specs Product Name: MS-100B Part Number: 17450 Color: Black w/Black Accents Capacity: 75 lbs. 34 kg Column Height Spikes to Top Plate: 36-in 914mm Column Height Foot Caps to Top Plate: 36.5-in 927mm Monitor Platform Height w/Acoustic Foam: 2-in 51mm Top Plate Dimensions: 10.25-in x 10.25-in 260mm - 260mm Base Diameter: 19-in 483mm Weight: 15.7 lbs. 7.1 kg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.