Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MS Series Professional Column Studio Monitor Stand with Adjustable Angle and Axis, Acoustic Foam Pl

  • Mfr # MS100R 17381

  • Zoro # G616066732


product price: $489.99
/pr
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MS100R 17381
Zoro #
G616066732
UPC #
784887173810
Country of Origin
China

Description

MS-100R MS Series Professional Column Studio Monitor Stand with Adjustable Angle and Axis, Acoustic Foam Platform, and Three Internal Channels - Black The MS Series studio reference monitor stands from Ultimate Support offer unparalleled innovation and strength for professional, project, and home studios alike. The MS-80 is a desktop monitor stand that features non-slip, high-density acoustic foam and an angle-adjustable base that enables the end user to fine tune the sweet spot. The MS-90 is a column monitor stand that offers internal cable management channels and 6000 Series aluminum construction while the MS-100 is essentially a combination of the two! MS-100R Product Breakdown: Easily Adjust the Angle and Axis of Your Monitors Sonic Isolation and Decoupling Three Internal Channels for Cable and Weight Management Ultimate Support Design Specs Product Name: MS-100R Part Number: 17381 Color: Black with Red Accents Capacity: 75 lbs. 34 kg Column Height Spikes to Top Plate: 36-in 914mm Column Height Foot Caps to Top Plate: 36.5-in 927mm Monitor Platform Height w/Acoustic Foam: 2-in 51mm Top Plate Dimensions: 10.25-in x 10.25-in 260mm - 260mm Base Diameter: 19-in 483mm Weight: 15.7 lbs. 7.1 kg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.