MS Series Professional Column Studio Monitor Stand with Non-marring Decoupling Pads and Three Inter
Mfr # MS9045B
Zoro # G916066715
product price: $499.99
/ea
Free Shipping & Returns
Key Features
Enclosure Color
Black
Enclosure Material
Aluminum
For Use With
Speaker
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS9045B
Zoro #
G916066715
UPC #
784887174497
Country of Origin
China
Details
Enclosure Color
Black
Enclosure Material
Aluminum
For Use With
Speaker
Description
The new MS Series studio reference monitor stands from Ultimate Support offer unparalleled innovation & strength for professional, project, & home studios alike. The MS-80 is a desktop monitor stand that features non-slip, high-density acoustic foam & an angle-adjustable base that allows the end user to fine tune the sweet spot. The MS-90 is a column monitor stand that offers internal cable management channels & 6000 Series aluminum construction while the MS-100 is essentially a combination of the two!MS-90/45B Product Breakdown: Sonic Isolation & Decoupling Three Internal Channels for Cable & Weight Management Ultimate Support Design Available in Two HeightsSonic Isolation & DecouplingFrom top to bottom, all three MS Series stands feature sonic isolation & decoupling components. The MS-90 delivers four non-marring sound decoupling pads that stabilize monitors of varying sizes. The MS-100 & MS-90 feature two rubber couplers between the column & the top/bottom plates & spike decoupling designs under the top & bottom base plates. Add the MS-90 to your studio & discover what you've been missing in your mix!Three Internal Channels for Cable & Weight ManagementThe MS-100 & MS-90 offer three internal channels that run the length of the column. So your studio remains clear of untidy cables, two channels are designed for audio & power respectively. For additional stability, the larger third channel can be filled w/shot or sand.Ultimate Support DesignThe MS Series studio monitor stands are made from the highest quality materials, such as Series 6000 aluminum, & backed by award-winning design that marries both form & fashion. The modern studio owner will love the contemporary look while the veteran engineer will appreciate the solid build & versatility.Available in Two HeightsDepending on the needs of your studio, the MS-90 is available in two studio standard heights: 45-in & 36-in . Both are identical in construction & features except for height. Choose the height that's best for your studio design!MS-90/45B Specs Product Name: MS-90/45B Part Number: 17449 Color: Black w/Black Accents Capacity: 75 lbs. 34 kg Height: 45-in 1145mm Top Plate: 12-in x 10.25-in 305mm - 260mm Base Diameter: 19-in 483mm Weight: 14.5 lbs. 6.6 kg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.