Zoro Homepage

MS Series Professional Column Studio Monitor Stand with Non-marring Decoupling Pads and Three Inter

  • Mfr # MS9045R 17430

  • Zoro # G716066731


product price: $499.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS9045R 17430
Zoro #
G716066731
UPC #
784887174305
Country of Origin
China

Description

The new MS Series studio reference monitor stands from Ultimate Support offer unparalleled innovation & strength for professional, project, & home studios alike. The MS-80 is a desktop monitor stand that features non-slip, high-density acoustic foam & an angle-adjustable base that allows the end user to fine tune the sweet spot. The MS-90 is a column monitor stand that offers internal cable management channels & 6000 Series aluminum construction while the MS-100 is essentially a combination of the two!MS-90/45R Product Breakdown: Sonic Isolation & Decoupling Three Internal Channels for Cable & Weight Management Ultimate Support Design Available in Two HeightsSonic Isolation & DecouplingFrom top to bottom, all three MS Series stands feature sonic isolation & decoupling components. The MS-90 delivers four non-marring sound decoupling pads that stabilize monitors of varying sizes. The MS-100 & MS-90 feature two rubber couplers between the column & the top/bottom plates & spike decoupling designs under the top & bottom base plates. Add the MS-90 to your studio & discover what you've been missing in your mix!Three Internal Channels for Cable & Weight ManagementThe MS-100 & MS-90 offer three internal channels that run the length of the column. So your studio remains clear of untidy cables, two channels are designed for audio & power respectively. For additional stability, the larger third channel can be filled w/shot or sand.Ultimate Support DesignThe MS Series studio monitor stands are made from the highest quality materials, such as Series 6000 aluminum, & backed by award-winning design that marries both form & fashion. The modern studio owner will love the contemporary look while the veteran engineer will appreciate the solid build & versatility.Available in Two HeightsDepending on the needs of your studio, the MS-90 is available in two studio standard heights: 45-in & 36-in . Both are identical in construction & features except for height. Choose the height that's best for your studio design!MS-90/45R Specs Product Name: MS-90/45R Part Number: 17430 Color: Black w/Red Accents Capacity: 75 lbs. 34 kg Height: 45-in 1145mm Top Plate: 12-in x 10.25-in 305mm - 260mm Base Diameter: 19-in 483mm Weight: 14.5 lbs. 6.6 kg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.