Original Series Aluminum Tripod Speaker Stand with Integrated Speaker Adapter - Black
Mfr # TS80B 13904
Zoro # G416066703
product price: $129.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TS80B 13904
Zoro #
G416066703
UPC #
784887139045
Country of Origin
China
Description
The Original Series speaker stands from Ultimate Support are extraordinarily strong yet lightweight due to its over-sized heavy wall aluminum tubing. They're everything you'd expect from an Ultimate Support speaker stand - they're strong, sturdy, lightweight, & 100% field serviceable. You can choose between a black or silver finish w/the TS-80B & TS-80S or the TS-88B, which has a black finish & is about two & a half feet taller than the TS-80B & TS-80S. The Original Series tripod speaker stands from Ultimate Support are the industry standards that you've seen on stages for decades.TS-80B Product Breakdown: Patented Tripod Design Over-sized Heavy Wall Aluminum Tubing 100% Field Serviceable Parts Patented Die-cast Metal Collar on TLFPatented Tripod DesignThe TS-80B's offset tripod base design provides more support than typical ''off-the-shelf'' speaker stands. The design makes for very tight internal fittings, doing away w/unnecessary sloppy leg problems, & includes a super strong die-cast metal collar that prevents over-tightening & breakage issues associated w/all plastic designs.Over-sized Heavy Wall Aluminum TubingThe entire stand legs, mast, & telescoping tube uses oversized, heavy-walled aluminum tubing for durability, functionality, & weight savings. The TS-80B will not rust or corrode thanks to its architectural anodized finish, is very smooth to operate, & is extraordinarily strong yet lightweight.100% Field Serviceable PartsFrom the foot caps on the bottom of the tripod legs all the way up to the speaker adapter at the top of the stand, the TS-80B is serviceable by parts as needed over its very long lifespan. In the unlikely event that something does break on the TS-80B, simply replace w/an affordable part instead of throwing the entire stand away & buying a whole new one!Patented Die-cast Metal Collar on TLFThe strongest leg fitting made, the collar on the TS-80B's tripod leg fitting TLF prevents over-tightening & breakage issues associated w/all plastic designs. Plus, our die-cast fitting is 30x stronger than ABS or Nylon plastic used by the competition.TS-80B Specs: Part Name: TS-80B Part Number: 13904 Color: Black Height: 3'8-in - 6'7-in 1118 mm - 2007 mm Weight: 7.3 lbs. 3.3 kg Base Diameter: 47-in 1194 mm Telescoping Tube Diameter: 1.5-in 38 mm Adapter Diameter: 1.375-in 35 mm Load Capacity: 150 lbs. 68.2 kg Folded: 43.5-in x 5.5-in 1105 mm x 140 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.