Original Series Aluminum Tripod Speaker Stand with Integrated Speaker Adapter - Silver
Mfr # TS80S 13903
Zoro # G716066755
product price: $129.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TS80S 13903
Zoro #
G716066755
UPC #
784887139038
Country of Origin
China
Description
TS-80S Original Series Aluminum Tripod Speaker Stand with Integrated Speaker Adapter - Silver The Original Series speaker stands from Ultimate Support are extraordinarily strong yet lightweight due to its over-sized heavy wall aluminum tubing. They're everything you'd expect from an Ultimate Support speaker stand - they're strong, sturdy, lightweight, and 100% field serviceable. You can choose between a black or silver finish with the TS-80S and TS-80S or the TS-88B, which has a black finish and is about two and a half feet taller than the TS-80B and TS-80S. The Original Series tripod speaker stands from Ultimate Support are the industry standards that you've seen on stages for decades. TS-80S Product Breakdown: Patented Tripod Design Over-sized Heavy Wall Aluminum Tubing 100% Field Serviceable Parts Patented Die-cast Metal Collar on TLF Specs Part Name: TS-80S Part Number: 13903 Color: Silver Height: 3'8-in - 6'7-in 1118 mm - 2007 mm Weight: 7.3 lbs. 3.3 kg Base Diameter: 47-in 1194 mm Telescoping Tube Diameter: 1.5-in 38 mm Adapter Diameter: 1.375-in 35 mm Load Capacity: 150 lbs. 68.2 kg Folded: 43.5-in x 5.5-in 1105 mm x 140 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.