Pair of Tripod Speaker Stand w/FREE Carrying Bag

  • Mfr # JSTS502 17318

  • Zoro # G016066738


product price: $130.99
/pr
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JSTS502 17318
Zoro #
G016066738
UPC #
784887173186
Country of Origin
China

Description

Speaker stands need to be both sturdy & easy to move. The Speaker Stand Pair fits on both accounts, giving you a stable environment in which to elevate your speakers to optimum height. Crafted from aluminum & powder-coated for finish durability, these stands will give you years of service. Each stand can hold up to 120 lbs. The strong telescoping & leg collars provide a stable stand for your speakers. The height adjustment collar has a safety pin for extra security. Carrying Bag included Long-lasting aluminum construction Durable powder-coated finish Tripod base is very stable & sturdy Stand is height-adjustable Holds up to 120 lbs. Part Number: 17318 Height: 46.5-in - 81.5-in Base Diameter: 47-in Load Capacity: 120 lbs. Telescoping Tube: 1 3/8-in 35mm Weight Per Stand: 4.2 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.