Zoro Homepage

Pro column dual keyboard stand w/Ulti-Boom telescoping mic boom equipment not included

  • Mfr # AX48PROPLUS

  • Zoro # G516309076


product price: $399.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX48PROPLUS
Zoro #
G516309076
UPC #
784887173681
Country of Origin
China

Description

Simple Setup & Tear DownSleek, New DesignAPEX-quality FeaturesProfessional Tri-bar ArmsIncludes a Mic Boom & Professional Toteequipment in the photo not includedPart Number: 17368AX-48 Pro Color: BlackAX-48 Pro Height: 46-in 1168 mmAX-48 Pro Weight: 19 lbs. 8.6 kgAX-48 Pro Folded Length: 52'' 1321 mmAX-48 Pro Load Capacity: Up to 125 lbs. per tier 56.8 kg or 250 lbs. total 113.6 kgUlti-Boom Length: 18.9-in - 34.6-in 480 mm - 880 mmUlti-Boom Weight w/Adapter: 2.5 lbs. 1.1 kgAPEX Series Keyboard Stands represent over two decades of research & development & are used all over the world by gigging keyboard players & touring musicians.The AX-48 Pro Plus bundle includes the venerable AX-48 Pro Black, AX-48 Pro Mic Boom, & AX-48 Pro Tote. The APEX Series is the finest looking keyboard stands on the market, & are intended to shine the spotlight on keyboard players, while securely supporting their prized instruments.Simple Setup & Tear DownSetup & tear down takes seconds! The AX-48 Pro breaks down into a single, slender unit that's easy to transport & doesn't take up hardly any room because the hollow column becomes its own carrying case! The legs remain connected & slide into & out of the base of the column, & the arms that support your keyboards are stored in compartments at the top of the column.Sleek, New DesignThe modern look & shape of the APEX AX-48 Pro brings the keyboard player out from behind a stack of no-character keyboard stands, & into the spotlight w/the rest of the band. The footprint of the new AX-48 Pro has not changed from the previous APEX, but now offers an updated column design that is as esthetically pleasing as it is performance ready.APEX-quality FeaturesEverything keyboard players have come to appreciate about the APEX keyboard stand for over two decades is still available in the new APEX AX-48 Pro. It's THE original column style keyboard stand that securely holds two keyboards out of the box up to 125 lbs. each!. The patented Tribar arms are height adjustable, the support legs are super stable, & it's incredibly easy to setup, tear down, & transport from gig to gig.Professional Tribar ArmsKeyboards, synthesizers, & keyboard workstations have evolved in the last two or three decades since the original APEX was developed. The APEX AX-48 Pro now ships w/two sizes of Tribar arms one set of 13-in arms, & one set of 18-in arms to safely hold today's keyboards, synthesizers, & keyboard workstations o

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.