Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Professional Keyboard Stand w/Tri-bar Arms & Simple Setup & Tear Down

  • Mfr # AX48PRO 17351

  • Zoro # G616309136


product price: $299.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX48PRO 17351
Zoro #
G616309136
UPC #
784887173513
Country of Origin
China

Description

The APEX Series Keyboard Stands represent over two decades of research & development & are used all over the world by gigging keyboard players & touring musicians. The AX-90 & AX-48 Pro offer everything keyboard players loved about the original APEX keyboard stand while offering sleek new designs & updated features that support a whole new generation of keyboards & workstations. The APEX Series is the finest looking keyboard stands on the market, & are intended to shine the spotlight on keyboard players, while securely supporting their prized instruments. APEX AX-48 Pro Product Breakdown: Sleek, New Design APEX-quality Features Professional Tri-bar Arms Simple Setup & Tear Down Sleek, New Design The modern look & shape of the APEX AX-48 Pro takes a nod from its big brother, the flagship AX-90, & brings the keyboard player out from behind a tack of no-character keyboard stands, & into the spotlight w/the rest of the and. The footprint of the new AX-48 Pro has not changed from the previous PEX, but now offers an updated column design that is as aesthetically pleasing s it is performance ready. APEX-quality Features Everything keyboard players have come to appreciate about the APEX keyboard stand for over two decades is still available in the new APEX AX-48 Pro. It's THE original column style keyboard stand that securely holds two keyboards out of the box up to 125 lbs each!. The patented Tri-bar arms are height adjustable, the support legs are super stable, & it's incredibly easy to setup, tear down, & transport from gig to gig. Professional Tri-bar Arms Keyboards, synthesizers, & keyboard workstations have evolved in the last two or three decades since the original APEX was developed. The APEX AX-40 Pro now ships w/two sizes of Tri-bar arms one set of 13-in arms, & one set of 18-in arms to safely hold today's keyboards, synthesizers, & keyboard workstations of all sizes. Simple Setup & Tear Down Setup & tear down takes seconds! The AX-48 Pro breaks down into a single, slender unit that's easy to transport & doesn't take up hardly any room because the hollow column becomes its own carrying case! The legs remain connected & slide into & out of the base of the column, & the arms that support your keyboards are stored in compartments at the top of the column. Part Number: 17351 Height: 46-in 1168 mm Weight: 19 lbs. 8.6 kg Folded Length: 52-in 1321 mm Load Capacity: Up to 125 lbs. per tier 56.8 kg or 250 lbs. tota

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.