TeleLock Series Lift-assist Aluminum Speaker Stand with Integrated Speaker Adapter
Mfr # TS90B 13908
Zoro # G816066730
product price: $159.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TS90B 13908
Zoro #
G816066730
UPC #
784887139083
Country of Origin
China
Description
The TeleLockr Series speaker stands from Ultimate Support are extraordinarily strong yet lightweight due to its over-sized heavy wall aluminum tubing. They're everything you'd expect from an Ultimate Support speaker stand - they're strong, sturdy, lightweight, 100% field serviceable, & easy to set up & take down. However, the TeleLock collar gives the user the ability to safely raise or lower the stand WHILE a speaker is on it thanks to the Auto-lock technology that securely grips the telescoping tube in place as you set its height.TS-90B Product Breakdown: Patented TeleLock Collar Patented Tripod Design Over-sized Heavy Wall Aluminum Tubing 100% Field Serviceable PartsPatented TeleLock CollarThe TS-90 is one of the easiest speaker stands to use thanks to its patented TeleLock collar. Set the TeleLock collar to either the ''Raise'' or ''Lower'' setting & the Auto-lock technology provides just the right amount of resistance to allow you to raise or lower the speaker while locking the tube in place as you go. It's like having tour support built into your speaker stand!Patented Tripod DesignThe TS-90's offset tripod base design provides more support than typical ''off-the-shelf'' speaker stands. The design makes for very tight internal fittings, doing away w/unnecessary sloppy leg problems, & includes a super strong die-cast metal collar that prevents over-tightening & breakage issues associated w/all plastic designs.Over-sized Heavy Wall Aluminum TubingThe entire stand legs, mast, & telescoping tube uses oversized, heavy-walled aluminum tubing for durability, functionality, & weight savings. The TS-90 will not rust or corrode thanks to its architectural anodized finish, is very smooth to operate, & is extraordinarily strong yet lightweight.100% Field Serviceable PartsFrom the foot caps on the bottom of the tripod legs all the way up to the speaker adapter at the top of the stand, the TS-90 is serviceable by parts as needed over its very long lifespan. In the unlikely event that something does break on the TS-90, simply replace w/an affordable part instead of throwing the entire stand away & buying a whole new one!TS-90 Specs Part Numer: 13908 Height: 3'8-in - 6'7-in 1118 mm - 2007 mm Weight: 8 lbs. 3.3 kg Base Diameter: 47-in 1194 mm Telescoping Tube Diameter: 1.5-in 38 mm Adapter Diameter: 1.375-in 35 mm Load Capacity: 150 lbs. 68.2 kg Folded: 43.5-in x 5.5-in 1105 mm x 140 mmTS-90B Accessories
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.