This extremely convenient boom adapter & boom arm is for use w/the APEX AX-48 Pro keyboard stand

  • Mfr # AX48ProMIC 17366

  • Zoro # G616309167


product price: $69.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AX48ProMIC 17366
Zoro #
G616309167
UPC #
784887173667
Country of Origin
China

Description

Have you ever wished your keyboard stand & microphone stand were the same stand? Tired of trying to figure out where to put your mic stand when playing keyboards? This extremely convenient boom adapter & boom arm is for use w/the APEX AX-48 Pro keyboard stand. Simply detach the accessory compartment lid on the top of the APEX AX-48 Pro, snap this microphone boom adapter into place, tighten the two bolts Allen wrench included, & attach the included Ulti-Boom boom arm & you're all set!AX-48 Pro Mic Boom Product Breakdown: Keyboard Stand & Mic Stand - The Same Stand! Easy to Install Ulti-Boom Telescoping Boom Arm IncludedKeyboard Stand & Mic Stand - The Same Stand!We know how difficult it can be to perfectly place a microphone when playing keyboards - especially if you're playing two keyboards. The AX-48 Pro Mic Boom is a great addition to the APEX AX-48 Pro keyboard stand. Combine the two & you have a legndary keyboard stand w/two teirs & one of the finest telescoping mic stands ever designed - all in the same stand!Easy to InstallYou'll be able to add this mic boom to your APEX AX-48 Pro quickly & easily. It takes just minutes to install the AX-48 Pro Mic Boom. Simply remove the accessory cap on top, pop in the adapter, tighten the two bolts using the included Allen wrench, & attach the Ulti-Boom boom arm. It really is that easy!Ulti-Boom Telescoping Boom Arm IncludedWhen it came time to design a new generation of microphone boom arms, Ultimate Support decided to throw known conventions out the window & give way to innovation. Welcome to the Ulti-Boom professional microphone boom arm. The Ulti-Boom mic boom arm features a heavy-duty, die-cast counterweight, ergonomic adjustment knobs that feel great in your hands, & lightweight yet durable anodized aluminum tubing w/internal glides that ensure fast, smooth, noise-free adjustment. Ulti-Boom by Ultimate Support has redefined how professional boom arms should perform.AX-48 Pro Mic Boom Specs: Part Number: 17366 Ulti-Boom Length: 18.9-in - 34.6-in 480 mm - 880 mm Weight Boom & Adapter: 2.5 lbs. 1.1 kg For use w/Ultimate Support APEX AX-48 Pro keyboard stand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.