Two 13-in Support Arms for Use w/the CMP-485 Super Clamp Assembly On the APEX AX-48 Pro Keyboard St

  • Mfr # TBR1302 16535

  • Zoro # G716309227


product price:  $45.89
/pr

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBR1302 16535
Zoro #
G716309227
UPC #
784887165358
Country of Origin
China

Description

TBR-130 Tribar arms are support arms that hook into a CMP-485 Super Clamp sold separately. When used together, Tribar arms & a Super Clamp form one APEX tier to be used on an APEX AX-48 Pro keyboard stand. Total load capacity is not to exceed 250 lbs. & only two tiers are encouraged. The TBR-130 Tribar arms are 13-in in depth & are intended to support mid- to small-sized keyboards. Also available are TBR-180 18-in Tribar arms for use w/deeper, larger keyboards, synths, & workstations.TBR-130 Features: Extraordinarily strong tier support arms For use w/Ultimate Support CMP-485 Super Clamp sold separately To be used on an Ultimate Support APEX AX-48 Pro keyboard stand 13-in Tribar arms for supporting mid- to small-sized keyboardsTBR-130 Tribar Arms Product Name: TBR-130 Part Number: 16535 Sold In: Pairs Quantity 2 Length: 13-in 457mm Load Capacity w/CMP-485: 125 lbs. 57 kg Weight: .9 lbs. .41 kg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.