Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultra Compact, A-Frame Style Genesis Series Guitar Stand w/Locking Legs

  • Mfr # GS55

  • Zoro # G416082536


product price: $43.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS55
Zoro #
G416082536
UPC #
784887173506
Country of Origin
China

Description

The first series of guitar stands that deliver true innovation & musician-helpful features, the Genesisr Series from Ultimate Support all offer a patented leg-locking system for stability, protective padding that won't inherently damage the finish on your guitar, & handy guitar pick storage slots. Whether you're looking for a quality stand for your acoustic, electric, or bass guitar, or even your favorite combo amp, there's a Genesis Series stand from Ultimate Support for you!GS-55 Product Breakdown: A-Frame Upgrade Stable & Portable Friendly To Your Guitar's Finish Patented Leg Locking SystemA-Frame UpgradeThere isn't a more stable, compact A-Frame style guitar stand on the market. Thanks to the newly designed support arms, the GS-55 securely holds acoustic & electric guitars of different shapes & sizes.Stable & PortableAll four GS Series guitar stands are incredibly compact & ready to follow you anywhere your next gig takes you. There are no parts to loose, because each stand is just one piece. The GS-1000, GS-100, & GS-200 all fold up into an extremely compact 3.5-in x 21-in size while the GS-55 is even shorter at just 3.5-in x 14-in . Take your guitar stand w/you wherever your guitar goes!Friendly To Your Guitar's FinishDid you know that most expensive guitars use a nitrocellulose lacquer finish that requires special care? Because of the sensitivity of these finishes, our protective padding is a quality material surface that offers increased protection over standard surgical tubing, rubber, or foam found on other guitar stands a high-quality case is recommended for long-term storage.Patented Leg Locking SystemGenesis Series guitar stands feature a unique, patented leg-locking mechanism. When setting up the stand, unlock & unfold the legs then lock in place for worry-free stability & strength. When finished w/the gig, unlock the legs, fold, & lock for easy, compact portability. The ingenious leg lock eliminates what we like to call the ''floppy leg syndrome'' found w/most all other guitar stands!GS-55 Specs: Part Number: 17350 Set Up Height: 12.25-in 311 mm Folded: 3.5-in x 14-in 89 mm x 356 mm Weight: 1.5 lbs. .71 kg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.