Zoro Homepage

Ultra Compact, Three-position Tilt Genesis Series Amp Stand w/ Locking Legs

  • Mfr # AMP150 13464

  • Zoro # G216082583


product price: $54.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMP150 13464
Zoro #
G216082583
UPC #
784887134644
Country of Origin
China

Description

The Ultimate Support AMP-150 is the perfect addition to the gigging guitar player's rig. Not only does it comfortably hold a small to mid-sized combo amp up to 75 lbs, but it's tilted putting the sound where you need it instead of at your feet, & it features a mic boom attachment making an additional mic stand obsolete!AMP-150 Product Breakdown: Mic Boom Attachment Standard Three-position Tilt Stand Stable & Portable Patented Leg Locking SystemMic Boom Attachment StandardThere's no need to carry an additional mic stand when gigging w/an AMP-150. There's a built-in mic boom attachment at the top of the height-adjustable stand! Just add your favorite boom arm or a gooseneck & microphone, & you're ready. Great for both live sound reinforcement or for recording in the studio.Three-position Tilt StandFeaturing three tilt positions, you can aim your amp exactly where you need it when using an AMP-150 amp stand. You'll be able to hear high frequencies at much lower volume levels on stage & in practice, & the sound guy will have better control over FOH sound since your amp is no longer facing directly forward.Stable & PortableThe AMP-150 is one piece that quickly folds into an ultra compact, 3.5-in x 18-in unit. Take your stand anywhere & never lose parts again! And, the sturdy tripod base holds up to 75 lbs - it's the perfect addition to your small to mid-sized combo amp!Patented Leg Locking SystemGenesisr Series guitar & amp stands feature a unique, patented leg-locking mechanism. When setting up the stand, unlock the legs, unfold & lock the legs in place for worry-free stability & strength. When finished w/the gig, unlock the legs, fold, & lock for easy, compact portability. The ingenious leg lock eliminates ''floppy leg'' syndrome.AMP-150 Specs: Model Number: 13464 Height: 18-in - 24-in 457mm - 609mm Support Arms Width: 11-in 279mm Folded Dimensions: 3.5-in x 18-in 89mm - 457mm Mic Adapter Thread: 5/8-in Weight: 3.1 lbs. 1.4 kg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.