24V Powered MDR Conveyor, 24in W x 5 L, 2 Zone, 4.5in Centers, Itoh Denki

  • Mfr # MDR19-21-4.5-5-2-ID

  • Zoro # G210908513


product price: $2,217.99
/ea
Additional $315.00 delivery surcharge applies per item.
See details

Key Features

Roller Dia.
1.9 in
For Between Frame Width
21 in
Roller Load Capacity
220 lbs
Duty Rating
Medium Duty
Overall Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDR19-21-4.5-5-2-ID
Zoro #
G210908513
UPC #
-
Country of Origin
United States

Dimensions

Roller Dia.
1.9 in
For Between Frame Width
21 in
Overall Width
24 in
Overall Length
5 ft

Details

Item
24V Powered MDR Conveyor
Roller Load Capacity
220 lbs
Duty Rating
Medium Duty
Roller Finish/Coating
21 in
Frame Finish
Powder Coated
Frame Material
Steel
Material
Steel

Description

This MDR conveyor is a ready to ship powered roller MDR conveyor that features individual zones powered by Interroll or Itoh Denki 24V DC motorized conveyor rollers. These motor-driven rollers MDRs allows the product to move along the conveyor one zone at a time. The conveyors are pre-equipped with photo-eye sensors to start and stop the conveyor automatically as required. Includes 1 mounted 120V power supply with plug for quick system setup! This MDR conveyor features 2 motorized roller zones on 4.5in roller centers, with o-ring style drive belts that connect each roller in the zone to the motor. Measuring 24in overall width from outside of the frame to the outside of the opposite frame, 21in between frame width the widest the product can move along the conveyor, and 5' length. Equipped with 1.9in diameter, 16 Ga. galvanized flo-coat tube rollers featuring 115899-GP unground, crimped, greased bearings, two wide grooves to match the motorized roller, and a 7/16in hex mild steel axle spring-retained on one end. This MDR conveyor also includes 2 SMS-5 H-style leg supports with adjustable heights of 18-1/4in to 24-1/4in. Ultimation's MDR19-21-4.5-5-2-ID has a speed range of approximately 50 to 190 feet per minute, and a maximum load rating of 110-pounds per zone.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.