Zoro Homepage

Light Duty Conveyor Support, 12in Wide, Adjustable 23in to 38-1/4in

  • Mfr # RSL-10

  • Zoro # G710908556


product price: $44.95
/ea

Key Features

Stand Load Capacity
300 lbs without floor connection, 600 lbs if secured/lagged to the floor
For Between Frame Width
10 in
For Conveyor Duty Rating
Light Duty
Min. Height
23 in
Max. Height
38-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSL-10
Zoro #
G710908556
UPC #
-
Country of Origin
United States

Dimensions

For Between Frame Width
10 in
Min. Height
23 in
Max. Height
38-1/4 in
Overall Width
12 in

Details

Stand Load Capacity
300 lbs without floor connection, 600 lbs if secured/lagged to the floor
For Conveyor Duty Rating
Light Duty
Stand Material
Steel; Steel
Color
Blue
Item
Conveyor H-Stand Support
Finish
Powder Coated

Description

Conveyor stationary floor support legs are used for more permanent installations and are typically lagged to the floor. They are available in a range of heights. Floor supports can support a single conveyor at each end, or be used to support 2 conveyors at the butt joint with the support leg being bolted to each of the 2 conveyors. These legs measure 12in wide and have an adjustable height ranging from 23in to 38-1/4in. These supports have a linear adjustment range as opposed to an incremental adjustment range, meaning these supports can be adjusted to any height measurement within the 23in and 38-1/4in range.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.