Zoro Homepage

Polyurethane Roller with Bracket, 21in Between Frame, 1.9in Dia.

  • Mfr # 190R-21-BR-UR

  • Zoro # G610908526


product price: $32.39
/ea

Key Features

Roller Dia.
1.962 in
For Between Frame Width
21 in
Roller Load Capacity
250 lbs
Duty Rating
Medium Duty
Overall Width
1.962 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
190R-21-BR-UR
Zoro #
G610908526
UPC #
-
Country of Origin
United States

Dimensions

Roller Dia.
1.962 in
For Between Frame Width
21 in
Overall Width
1.962 in
Overall Length
22.5 in
Axle Dia.
7/16 in

Details

Item
Roller and Bracket Set
Roller Load Capacity
250 lbs
Duty Rating
Medium Duty
Roller Finish/Coating
21 in
Material
Polyurethane

Description

The Ultimation Bracket and Roller Set is an affordable solution to expand your workspace! Create your conveyor, DIY roller stand, woodworking infeed/outfeed roller stand, or create a custom roller conveyor with these roller bracket assemblies. The conveyor is spring-loaded on one end and is removable from the bracket. The galvanized steel roller included has a 1.9in diameter tube, 7/16in diameter hex mild steel axle, 22-1/2in long shaft length, 20-7/16in tube length, and a 0.062in thick polyurethane cover. The bracket features 3 13/32in mounting holes for 3/8in screws or bolts, and has a durable, 250-pound total load capacity. The overall height from the bottom of the bracket to the top of the roller is 3.852in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.