Zoro Homepage

Roller with Bracket, 16in, 1.5in Diameter

  • Mfr # 150R-16-BR

  • Zoro # G910908547


product price: $17.89
/ea

Key Features

Roller Dia.
1.5 in
For Between Frame Width
16 in
Roller Load Capacity
53 lbs
Duty Rating
Light Duty
Overall Width
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150R-16-BR
Zoro #
G910908547
UPC #
-
Country of Origin
United States

Dimensions

Roller Dia.
1.5 in
For Between Frame Width
16 in
Overall Width
1.5 in
Axle Dia.
1/4 in
Overall Length
16.6 in

Details

Item
Roller and Bracket Set
Roller Load Capacity
53 lbs
Duty Rating
Light Duty
Material
Galvanized Steel
Roller Finish/Coating
16 in

Description

The Ultimation Bracket and Roller Set is an affordable solution to expand your workspace! Create your conveyor, DIY roller stand, woodworking infeed/outfeed roller stand, or create a custom roller conveyor with these roller bracket assemblies. The conveyor is spring-loaded on one end and is removable from the bracket. The galvanized steel roller included has a 1.5in diameter tube, 1/4in diameter round mild steel axle, 16.6in long shaft length, and 15-7/16in tube length. The bracket features 3 13/32in mounting holes for 3/8in screws or bolts, and has a durable,100-pound total load capacity. The overall height from the bottom of the bracket to the top of the roller is 2.75in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.