Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Replacement Skate Wheel

  • Mfr # SKW-001

  • Zoro # G510856033


product price: $2.29
/ea
Sold in multiples of 5 for $11.45

Key Features

Overall Width
0.81 in
Overall Length
0.81 in
Maximum Load Capacity
50 lbs
Material
SteelZinc Plated Steel
For Use With Roller Dia.
Ultimation USWFlex-18-3 and USWFlex-18-4 Flexible Expandable Conveyors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SKW-001
Zoro #
G510856033
UPC #
-
Country of Origin
China

Dimensions

Overall Width
0.81 in
Overall Length
0.81 in
For Use With Roller Dia.
Ultimation USWFlex-18-3 and USWFlex-18-4 Flexible Expandable Conveyors
For Roller Diameter
1.937 in

Details

Item
Skate Wheel
Maximum Load Capacity
50 lbs
Material
SteelZinc Plated Steel
Color
Silver
Roller Finish/Coating
0.81 in

Description

Conveyor skate wheels or conveyor skates are used to create simple gravity flow systems. They can be used to support loads or as side guides to keep products aligned. Skate wheel rollers are a fast, simple, and affordable way to get products moving. These skate wheel rollers are designed for one million revolutions at full load. Bearings have labyrinth shields, which prevent dust and foreign particles from getting into the rolling elements. They are lubricated for life and dont require any additional lubrication prior to use. These conveyor parts are also sometimes known as small conveyor rollers or small diameter conveyor rollers. When they are assembled onto a rail system, the assembly is known as skate wheel conveyor rails, gravity flow racks, or skate wheel flow rail.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.