Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Poseidon D80 Boom

  • Mfr # U2623

  • Zoro # G522639686


product price: $265.59
/ea
Free Shipping & Returns

Key Features

Digital Optical Input
Yes
USB
Yes
HDMI Inputs
Yes
RMS Output Power
500 W
Number of HDMI Inputs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U2623
Zoro #
G522639686
UPC #
850056311564
Country of Origin
China

Details

Digital Optical Input
Yes
USB
Yes
HDMI Inputs
Yes
RMS Output Power
500 W
Number of HDMI Inputs
1
Power Source
Power Supply
Compatibility
TV
Package Contents
Poseidon D80 Boom 7.1 SoundbarSubwoofer4 x Surround Speaker1 x Power Adaptor1 x Subwoofer Power Cable1 x Front Left Surround Cable (3m)1 x Front Right Surround Cable (3m)1 x Rear Left Surround Cable (6m)1 x Rear Right Surround Cable (6m)1 x HDMI Cable1 x Digital Optical Cable1 x Remote Control12 x Wall Mounting Kit6 x Wall Bracket6 x Mounting Screw on Speakers
Item
Sound Bar Speaker
Mount Type
Wall Mountable
Auxiliary Input
Yes
Wireless Speaker(s)
Yes
Speaker Configuration
7.1
Subwoofer Type
Active
Bluetooth
Yes
Features
BassMX Technology, Bass Boost, Remote Control, Deep Bass, Enhanced Audio Return Channel (eARC), Equalizer, SurroundX, Digital Signal Processing (DSP), HDR, App Control
Connectivity Technology
Wired & Wireless
Sound System
Dolby Atmos, Surround Sound

Description

Bring theater-quality audio to your living room with the Poseidon D80 Boom. Featuring 7.1 channel Dolby Atmos surround sound, this system delivers a wider, more immersive soundstage so you can hear every detail from every direction. With four dedicated surround speakers and a 6.5 wireless subwoofer, the Poseidon D80 Boom creates an enveloping audio experience, whether you re watching movies, gaming, or streaming your favorite shows. The subwoofer connects wirelessly for cleaner setup and powerful bass performance. Driven by 460W peak power, the system includes Bass MX technology to enhance low frequencies, producing deeper, more impactful bass without distortion. Smart App Control lets you easily adjust volume, switch sound modes, or fine-tune audio settings all from your phone. With HDMI eARC and HDMI IN, enjoy high-resolution audio and video with simple, high-speed connectivity. Designed for convenience and clarity, the Poseidon D80 Boom offers a straightforward path to room-filling sound no complicated setup required. Just immersive audio, when and where you want it. Bullet Point: Dolby Atmos 7.1 Channel Surround Sound. Smart APP Control, Bass MX Technology, 460W Peak Power, HDMI eARC/ HDMI IN, 4 Surround Speakers & 6.5 Wireless Subwoofer.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.