Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pro Poseidon E40

  • Mfr # U0340

  • Zoro # G022639711


product price: $441.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U0340
Zoro #
G022639711
UPC #
850056311090
Country of Origin
China

Description

High Brightness projector: The 1000 ASIN Lumens native 1080p projector with 90% brightness uniformity is off the charts, will not skimp on color or detail, reproducing clear and sharp image, making every scene pop. Android TV 11.0 Streaming and NETFLIX Certified: Seamless and easy access to 10,000+ apps like NETFLIX, HBO MAX, Hulu, Disney, Prime Video without complicated screen mirroring setups. Built-in Google Play Store and Google Assistant for intuitive control of your smart projector. All in One Projector with two 10W speakers: Equipped with dual 10W speakers and independent bass radiator, the Bluetooth projector reproduce clear sound and deep bass to match the visual performance. With Dolby Audio, when admired its picture, the audio remains in sync and clear. TOF Technology, Uninterrupted Adjustment: ULTIMEA Poseidon E40 integrates TOF (Time of Flight) technology, which automatically adjusts the focus for the best viewing experience by utilizing the distance of light projection. The brand new USPAA enables intelligent obstacle avoidance and intelligent screen alignment. Craftsmanship Design: The portable metal handle is not only easy to carry but also can be used as a stand. The midnight blue design and high-transparency acrylic panel are simple yet elegant. The fully enclosed optical design ensures stunning images and accurate colors throughout the lifespan.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.