Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Projector Apollo P10

  • Mfr # U0200

  • Zoro # G522639846


product price: $110.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U0200
Zoro #
G522639846
UPC #
850056311229
Country of Origin
China

Description

Less Congestion with 5GHZ: Picks up both the 2.4GHz and 5GHz bands, separate networks avoid interference, is dedicated for movies, videos, and gaming. Designed with advanced Wi-Fi chipset for the fastest connection and no freezing. 15ms low latency, up to a 10x speed upgrades compared to 2.4G. Screen Mirroring in 2 Steps: The ULTIMEA new user interface for directly stream Android iOS Windows Mac screen to projector instantly for a BIG display by simply 2 steps. The innovative P2P tech ensures wireless connection or synchronize your iOS by USB cable even without home Wi-Fi, perfect for outdoor movie night. 300 ANSI Lumens, Long-lasting: Packed with 5-layer high translative lens, LCD Panel, and high-efficiency LED light source. Ambient lights on, still shows great overall brightness uniformity on four edges. The fully enclosed optical engine design effectively prevents dust from entering, ensures low light wane and extends lifespan. The portable projector weighs only 1.3lbs, get a 150'' giant screen in living room, bedroom, or backyard at night. Built-in high-fidelity speakers for captivating sound. More Connectivity Options: Compatible with HDMI 2USB AV Audio Out. The ULTIMEA P10 can easily connect to TV Stick, Roku, Laptop, Switch etc. Simple to hook up, give you no trouble running. Best choice for your family gathering, festivals celebration, homework-out, and kid's gift. The ideal distance is 7.8-9.8ft with 80-100 large screen.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.