Projector Apollo P40
Mfr # U0320
Zoro # G522639778
product price: $210.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U0320
Zoro #
G522639778
UPC #
850056311069
Country of Origin
China
Description
Native 1080P & Stunning Brightness Uniformity: The Apollo P40 Projector utilizes premium LCD panels and optimized optical design to deliver 80% brightness uniformity that maintains stunning images and accurate color throughout the lifespan. 4K decoding and HDR10 enhance more detailed shadows even in the dark. 2024 Upgraded USPAA Technology: ULTIMEA self-developed USPAA algorithm enhances clarity and optimized 6D auto keystone correction ( 50 horizontal/vertical/rotating). Equipped with intelligent obstacle avoidance and automatic screen alignment, it effortlessly blends into any environment. 700 ANSI Lumens & ULTIMEA OS: The upgraded LTPS LCD technology improves light transmittance by 15%, and the advanced LED light sources boast up to 700 ANSI lumens with low heat, concentrating energy to achieve a leap in brightness. 5.8GHz + 2.4GHz Dual Wi-Fi & Bidirectional Bluetooth: The ULTIMEA projector features an enhanced Wi-Fi antenna and chipset for stable connection and low input latency. Built-in bidirectional Bluetooth 5.1 for easy syncing to ULTIMEA soundbars or Bluetooth speakers. Dust proof Design & Versatile Connections: The fully enclosed optical engine design effectively prevents dust from entering, ensures low light wane, and extends lifespan. You would never get into trouble with the issue of blurred or yellowish pictures after long-time use.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.