Projector Apollo P60
Mfr # U0342
Zoro # G922639811
product price: $298.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U0342
Zoro #
G922639811
UPC #
850056311205
Country of Origin
China
Description
Peak 900 ANSI Lumens Projector: Its enhanced components including high translative mirror, 5-inch LCD Leading panel, and optimized optical design support to deliver 30% higher optical transmittance than traditional LED projectors. 4K Decoding and HDR 10: with 4K decoding and harnessing the cutting-edge High Dynamic Range (HDR10) display technology, the ULTIMEA projector delivers vivid highlights, enriched depths and unparalleled clarity that ensures razor-sharp imagery to every corner of the screen. Seamless Adaptability with USPAA Technology: Apollo P60 effortlessly fits into any environment with its intelligent obstacle avoidance and screen alignment. Its optimized lens structure not only delivers sharp edges but also enhances clarity by 40%. Additionally, 6D auto keystone and auto focus features guarantee a square and clear picture, even when the projector is tilted. 30W Speaker and Large Cavity: Dual 15W full-range drivers and an independent diaphragm design deliver crystal-clear vocals, impressive treble, and deep bass. Its built-in bidirectional Bluetooth 5.3 not only supports standalone use but also effortlessly connects to ULTIMEA soundbars, headsets, and other Bluetooth devices. Brand-new ULTIMEA OS: The self-developed ULTIMEA OS with bezel-less design atmospheres modes give you smart companionship around the clock. The white noise mode of smart projector allows you enter an unprecedented new choice of leisure.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.